Shop All Tire Inflation Kits
Gearwrench
18N Superchuck Ball Bearing 3/4" Chuck
Mfr # 30233
Zoro # G002652242
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Outer Diameter 3.01 in
- Mount 4JT
- Maximum Capacity 3/4 in
- Minimum Capacity 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 30233
- Zoro # G002652242
- UPC # 95456302334
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Sleeve Outer Diameter | 3.01 in |
Details
Mount | 4JT |
Maximum Capacity | 3/4 in |
Minimum Capacity | 1/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK50 (5951-050H)
- ZEROSTART PLUG PROTECTOR - 120V 15A PLUG CONFIGURATION (3600012)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 85Deg, UPC Label (26233GA)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40030)
- CTA MANUFACTURING AIR CHUCK STRAIGHT LOCK-ON (CTA1930)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 570-8 5 Hole 4 Ply (30110)
- MILTON Tire inflator service gauge (693BLK)
- AMFLO Grip-Tite Chuck, 1/4in FNPT, Steel (17-726)
- HALTEC Water Adaptor, for Liquid Fill Tires (N-1091)
- MILTON INDUSTRIES Milton Industries MILS928 Tractor Tire Gauge (MILS928)
- DIXON Heavy Duty, Tire Pressure Gauge (D101)
- Gearwrench Tire Inflation Kits