Shop All Combination Wrenches
Gearwrench
18mm 6 Point Combination Wrench
Mfr # 81766
Zoro # G0435858
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Number of Points 6
- Overall Length 9 1/4 in
- Finish Chrome
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81766
- Zoro # G0435858
- UPC # 099575817663
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/4 in |
Head Size | 18 mm |
Wrench Length Style | Standard |
Description
Full Polish Combination Wrench,19mm,6 Pt, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Bushing For Twist Drill, Flat, 3.2mm dia (365.032.00)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR32)
- PROTO Ratchet Repair Kit for 1AH61, 3/8 Dr (J6064RK)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74415/8)
- GEARWRENCH 2" 12 Point Long Pattern Satin Combination Wrench (81823)
- GEARWRENCH 11/16" 6 Point Combination Wrench (81776)
- GEARWRENCH Combo Wrench Ratch 11Mm (9111)
- GEARWRENCH 34mm 72-Tooth 12 Point Ratcheting Combination Wrench (9134D)
- GEARWRENCH 13mm 90T 12 PT Combi Ratchet Wrench (KDT86913)
- GEARWRENCH 15mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86715)
- GEDORE Open Ended Wrench, 36mm (894 36)
- Gearwrench Wrenches