Shop All Ratcheting Wrenches
Gearwrench
18mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86418
Zoro # G0427485
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 11 1/2 in
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86418
- Zoro # G0427485
- UPC # 099575864186
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11 1/2 in |
Size | 18mm |
Head Size | 18 mm |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,18mm, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 11 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- CAPRI TOOLS 15mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11915)
- WERA Torque Screwdriver, 1/4", 1.20 Nm (05074716001)
- INGERSOLL-RAND Air Hammer, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, 2-5/8" Stroke, 3/4 in Bore (123MAX)
- GEARWRENCH RATCH WRENCH FLEXHD 3/4"" (9712)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination SAE Wrench Set (9570)
- GEARWRENCH 1-1/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86448)
- GEARWRENCH 19mm 90-Tooth 12 Point Ratcheting Combination Wrench (86919)
- GEARWRENCH 16mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86116)
- GEARWRENCH RATCH WRENCH FLXHD 5/16"" (9705)
- GEARWRENCH 11mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86611)
- Gearwrench Ratcheting Wrenches & Sets