Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
18mm 12 Point XL Ratcheting Combination Wrench (Discontinued)
Mfr # 85018
Zoro # G0441528
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 11.420"
- SAE or Metric Metric
- Wrench Style XL Combination, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85018
- Zoro # G0441528
- UPC # 082171850189
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11.420" |
Size | 18mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | XL Combination, Open End |
Item | Ratcheting Comb Wrench,18mm,XL |
Description
Ratcheting Comb Wrench,18mm,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.