Shop All Combination Wrench Sets
Gearwrench
18 Piece 12 Point Long Pattern Combination SAE Wrench Set
Mfr # 81917
Zoro # G0637239
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination, Long Pattern
- Number of Pieces 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81917
- Zoro # G0637239
- UPC # 099575819179
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination, Long Pattern |
Number of Pieces | 18 |
Includes | (18) Combination Wrench Set: (1) 1/4", (1) 9/32", (1) 5/16", (1) 11/32", (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1", (1) 1-1/16", (1) 1-1/8", (1) 1-1/4"; (1) Tool Roll |
Head Angle | 15 Degrees |
Measurement Type | SAE |
Item | Set Wr Comb Lp 18Pc |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Description
Set Wr Comb Lp 18Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 25 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE Socket Set (84919N)
- DEWALT 5 Piece Bi-Metal Reciprocating Saw Blade Set (DW4857)
- ONSRUD Routing End Mill, List # 62-763, 1/8 In (62-763)
- DRILL AMERICA m27x3 2-1/2"OD HSS Round Die (DWTMR212-27X3)
- GEARWRENCH 10 Pc 90T 12 PT SAE Combi Ratchet Wrench Set (KDT86958)
- GEARWRENCH 14 Pc 90T 12PT SAE Combi Ratchet Wrench Set (KDT86959)
- GEARWRENCH 9/16" 12 Point Long Pattern Combination Wrench (81657)
- GEARWRENCH 1-1/4" 12 Point Long Pattern Combination Wrench (81735)
- GEARWRENCH 10 Piece 12 Point Stubby Combination Metric Wrench Set (81904)
- GEARWRENCH 28 Piece 6 Point Combination SAE/Metric Wrench Set (81923)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200F-MBASD)
- Gearwrench Combination Wrench Sets