Shop All Combination Wrench Sets
Gearwrench
18 Piece 12 Point Long Pattern Combination Metric Wrench Set
Mfr # 81920
Zoro # G0426539
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination, Long Pattern
- Number of Pieces 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81920
- Zoro # G0426539
- UPC # 099575819209
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination, Long Pattern |
Number of Pieces | 18 |
Includes | (18) Combination Wrench Set: (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1)18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm; (1) Tool Roll |
Head Angle | 15 Degrees |
Measurement Type | Metric |
Item | Comb Nonratcheting Wrenchset,18pc,metric |
Description
Comb Nonratcheting Wrenchset,18pc,metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Stud, 3/8-16" (ALHA-5)
- WESTWARD Scraper, Stiff, 2", Brass (13A668)
- HYDE Rounded Tip 100 Blade Dispenser (42102)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 9/16-12UNC (342647)
- GEARWRENCH 9 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination SAE Wrench Set (85898)
- GEARWRENCH 44 Piece 12 Point Long Pattern Combination SAE/Metric Wrench Set (81919)
- GEARWRENCH 16 Pc 12 Point Flex Head Ratcheting Combination Metric Wrench Set (KDT9902D)
- GEARWRENCH 9/16" 12 Point Long Pattern Combination Wrench (81657)
- GEARWRENCH Wrench Set Metric 7 Pc (9417)
- GEARWRENCH 3/4" 6 Point Combination Wrench (81777)
- MILWAUKEE TOOL Combo Wrench Sets (48-22-9413, 48-22-9513)
- Gearwrench Wrenches