Shop All Socket Sets
Gearwrench
18 Piece 1/2" Drive 6 Point Standard Metric Mechanics Tool Set
Mfr # 80708
Zoro # G0439251
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Impact Rated No
- Drive Size 1/2"
- Product Type Metric Socket Set,18 pc.,1/2in Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80708
- Zoro # G0439251
- UPC # 99575807084
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Impact Rated | No |
Item | Socket Set |
Number of Pieces | 18 |
Product Type | Metric Socket Set,18 pc.,1/2in Drive |
Description
Metric Socket Set,18 pc.,1/2in Drive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (SA-20A)
- OEMTOOLS 33 Piece Security Bit Set (25959)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-3-5PK)
- GEARWRENCH 13 Piece 1/2" Drive 6 Point Standard Metric Socket Set (80702)
- GEARWRENCH 37 Piece 1/2" Drive 12 Point Standard & Deep Metric Socket Set (80730)
- GEARWRENCH 10 Piece 1/2" Drive 12 Point Deep Metric Socket Set (80712)
- GEARWRENCH 13 Piece 3/8" Drive 12 Point Standard SAE Socket Set (80561)
- GEARWRENCH 14 Piece 1/2" Drive 12 Point Deep SAE Socket Set (80732)
- GEARWRENCH 14 Piece 1/4 Drive 6 Point Metric Mechanics Tool Set (80326)
- GREY PNEUMATIC SKT 1/2" DRIVE X 29MM STANDARD - 12 POIN (GP2129M)
- Gearwrench Socket Sets