Shop All Ratcheting Wrenches
Gearwrench
17mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86417
Zoro # G0427415
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 10 3/4 in
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86417
- Zoro # G0427415
- UPC # 099575864179
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10 3/4 in |
Size | 17mm |
Head Size | 17 mm |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,17mm, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 10 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, 7/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Combination (34D939)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap 3 Piece Tap Sets (5503410)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Soft (3201.06)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Wand Handle (HG2620E)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination SAE Wrench Set (9570)
- GEARWRENCH 1/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86128)
- GEARWRENCH 11/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86434)
- GEARWRENCH 1/2" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86437)
- GEARWRENCH 1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85576)
- GEARWRENCH RATCH WRENCH FLXHD 1/2"" (9708)
- IRWIN Tap Wrench Ratchet (21202)
- Gearwrench Wrenches