Shop All Ratcheting Wrenches
Gearwrench
17mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench
Mfr # 86217
Zoro # G0427406
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 10.83"
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Flex Head, Open End
- Size 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86217
- Zoro # G0427406
- UPC # 099575862175
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10.83" |
Size | 17mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL Combination, Spline, Flex Head, Open End |
Item | Combination Ratcheting Wrench,17mm |
Description
Combination Ratcheting Wrench,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE HARDENED 3 1/2 Holesaw (49-56-0193)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/4 (16W823)
- MILWAUKEE TOOL Socket Extension, 1 pcs, Chrome, 5 in L (43-24-9104)
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- GEARWRENCH 13/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86950)
- GEARWRENCH 1/2" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86133)
- GEARWRENCH 28-pc 72-Tooth 12 Point Metric Standard & Stubby Combination Ratcheting Wrench Set w/ Storage Tray (86527)
- GEARWRENCH 13mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86413)
- GEARWRENCH 13mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86213)
- GEARWRENCH 21mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86021)
- NON STOP AUTO TOOLS 13mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71013)
- Gearwrench Wrenches