Shop All Combination Wrenches
Gearwrench
16mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench
Mfr # 85516
Zoro # G0929663
original price:
$30.00
24% off
new price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish
- Number of Points 12
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 11 in
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85516
- Zoro # G0929663
- UPC # 099575855160
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 in |
Head Size | 16mm |
Details
Finish | Full Polish |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Reversing | No |
Wrench Style | Combination, Ratcheting Open End |
Tether Style | Tether Capable |
Number of Geared Teeth | 72 |
Min. Arc Swing | 5 Degrees |
Measurement Type | Metric |
Description
Ratcheting Combination Wrench, Full Polish, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 4 mm Deep 6-Point Socket (SHD03102)
- RENNSTEIG Screw Extractor Double Edged Size 3 (9R 471 003 3)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC7)
- THE BRUSH MAN Magnetic-Faced Roofing Hatchet, Sliding Gauge, 6PK (MAGNET-RFG-HAT)
- GEARWRENCH 916 90T 12 PT Combi Ratchet Wrench (KDT86946)
- GEARWRENCH 32mm 72-Tooth 12 Point Ratcheting Combination Wrench (9132)
- GEARWRENCH 16mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86716)
- GEARWRENCH 1-1/2" 12 Point Long Pattern Combination Wrench (81750)
- GEARWRENCH Combo Wrench Ratch 11Mm (9111)
- GEARWRENCH 28mm 12 Point Long Pattern Combination Wrench (81753)
- PROTO Combination Wrench, SAE, 2-9/16in Size (J1282)
- Gearwrench Wrenches