Shop All Ratcheting Wrenches
Gearwrench
16mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench
Mfr # 86116
Zoro # G0442219
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 16.7"
- SAE or Metric Metric
- Wrench Style XL, Spline, Flex Head
- Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86116
- Zoro # G0442219
- UPC # 099575861161
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16.7" |
Size | 16mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL, Spline, Flex Head |
Item | Ratcheting Wrench,16mm,120XP,XL,GearBox |
Description
Ratcheting Wrench,16mm,120XP,XL,GearBox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 3/16" 6" Round (R3166N)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170200)
- DRILL AMERICA 1/2"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/2)
- GEARWRENCH 11/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86440)
- GEARWRENCH 24mm 90-Tooth 12 Point Ratcheting Combination Wrench (86924)
- GEARWRENCH 13mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86613)
- GEARWRENCH 18mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86118)
- GEARWRENCH 7/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86951)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (9900D)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/8" X 7/16" opening size. (1192)
- Gearwrench Ratcheting Wrenches & Sets