Shop All Ratcheting Wrenches
Gearwrench
16mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench
Mfr # 86216
Zoro # G0427345
original price:
$30.89
9% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 10.24"
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Flex Head, Open End
- Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86216
- Zoro # G0427345
- UPC # 099575862168
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10.24" |
Size | 16mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL Combination, Spline, Flex Head, Open End |
Item | Combination Ratcheting Wrench,16mm |
Description
Combination Ratcheting Wrench,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Wood, 9" x 6" 3/8"R (CF596)
- DASCO PRO Cold Chisel, 1" Tip x 12" L (419)
- KRAFT TOOL Squeegee Trowel w/ProForm Soft Gr, 26 (GG247)
- POWERMATE Air Blow Gun with Extra Nozzle (035-0009CT)
- GEARWRENCH E6 x E8 E-Torx® Double Box Ratcheting Wrench (9220D)
- GEARWRENCH 8mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86108)
- GEARWRENCH RATCH WRENCH FLXHD 5/16"" (9705)
- GEARWRENCH 1-1/8" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86447)
- GEARWRENCH 1/4" Drive 72-Tooth Quick Release Locking Flex Slim Head Ratchet 6" (81025)
- GEARWRENCH Medium Ratcheting T Wrench (KDS3881)
- TEKTON 7 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23407)
- Gearwrench Ratcheting Wrenches & Sets