Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
16mm 12 Point XL X-Beam™ Flex Head Ratcheting Combination Wrench (Discontinued)
Mfr # 85266
Zoro # G0427379
This Product is Discontinued
Key Features
- Number of Points 12
- Overall Length 10.240"
- SAE or Metric Metric
- Wrench Style XL Combination, Flex Head, Open End
- Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 85266
- Zoro # G0427379
- UPC # 099575852664
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10.240" |
Size | 16mm |
Details
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | XL Combination, Flex Head, Open End |
Item | Combination Ratcheting Wrench,16mm,XL |
Description
Combination Ratcheting Wrench,16mm,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.