Shop All Ratcheting Wrenches
Gearwrench
16mm 12 Point Stubby Combination Wrench
Mfr # 81640
Zoro # G0428745
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 4.862"
- SAE or Metric Metric
- Wrench Style Combination, Stubby, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81640
- Zoro # G0428745
- UPC # 099575816406
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4.862" |
Size | 16mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Combination, Stubby, Open End |
Material | Alloy steel |
Item | Combination Stubby Wrench,16mm |
Description
Combination Stubby Wrench,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Horizontal Raised Panel Bit, 1-7/8-Inch Diameter, 1/2-Shank (890.512.11)
- K-TOOL INTERNATIONAL Pneumatic Bit, 10", Long Cold Ch (KTI-81974)
- MIGHTY MAXX Pliers Lock Grip Needle 10in (083-11227)
- MILWAUKEE TOOL 5 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5436)
- GEARWRENCH 11/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86948)
- GEARWRENCH RATCH WRENCH FLXHD 3/8"" (9706)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9620N)
- GEARWRENCH 30mm 72-Tooth 12 Point Ratcheting Combination Wrench (9130D)
- GEARWRENCH 7/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86751)
- GEARWRENCH 13mm 90-Tooth 12 Point Ratcheting Combination Wrench (86913)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCR10T)
- Gearwrench Wrenches