Shop All Ratcheting Wrench Sets
Gearwrench
16 Piece SAE/Metric Ratcheting Nut Driver Set
Mfr # 8916D
Zoro # G0883200
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Wrench Style Stubby
- Finish Full Polish Chrome
- Number of Pieces 16
- Includes (1) 1/4" Drive Ratcheting Stubby Screwdriver Handle; (7) Ratcheting Nutdriver Shaft: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"; (8) Ratcheting Nutdriver Shaft: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 8916D
- Zoro # G0883200
- UPC # 082171089169
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm |
Details
SAE or Metric | SAE, Metric |
Wrench Style | Stubby |
Finish | Full Polish Chrome |
Number of Pieces | 16 |
Includes | (1) 1/4" Drive Ratcheting Stubby Screwdriver Handle; (7) Ratcheting Nutdriver Shaft: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"; (8) Ratcheting Nutdriver Shaft: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm |
Ratcheting | Yes |
Measurement Type | SAE/Metric |
Item | 16 Piece Geardriver Combination Set |
Description
The GEARWRENCH 8916D 16 Pc. SAE/Metric Ratcheting Nutdriver Set is a high-quality set of tools that offers an impressive variety of fasteners. This kit can help you handle just about any job with its complete range of metric and SAE sizes. The kit has stubby wrenches that provide greater access to confined spaces. It comes in a full polish chrome finish for corrosion resistance and durability. These ratcheting wrenches have a swivel head, so they can easily reach into hard to reach places and provide maximum control when needed. Each wrench is designed with one hand operable thumb wheel for easy socket release and installation. When it comes to quality tools, the GEARWRENCH 8916D 16 Pc. SAE/Metric Ratcheting Nutdriver Set is simply unmatched.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave Impact Slotted 1/8" Insert Bits (25PK) (48-32-4116)
- BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (556)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #36 (45706)
- MIRKA Tool Case Fastening System For De-1230 (DE-TCFS)
- GEARWRENCH COMBO WRENCH RATCH 5/8"" (9020)
- GEARWRENCH COMBO WRENCH RATCH 3/4"" (9024)
- GEARWRENCH COMBO WRENCH RATCH1/2"" (9016D)
- GEARWRENCH 5 Piece 72-Tooth 12 Point Reversible S-Shape Double Box Ratcheting Metric Wrench Set (85299)
- GEARWRENCH 6 Piece Flare Nut Metric Wrench Set (81906)
- GEARWRENCH COMBO WRENCH RATCH 7/8"" (9028D)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/4" (KTI-41324)
- Gearwrench Ratcheting Wrench Sets