Shop All Screwdriver Bits and Nutsetters
Gearwrench
16 Piece Bolt Biter™ Nut Extractor & Driver Set
Mfr # 86171
Zoro # G903858996
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Insertion Size 1/4 in Hex
- Overall Length 2 9/16 in
- Measurement System Metric
- Fastening Size 1/4 in, 7 mm, 5/16 in, 8 mm, 3/8 in, 10 mm, 11 mm, 12 mm, 1/2 in, 13 mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86171
- Zoro # G903858996
- UPC # 099575861710
- Country of Origin China
- Category Screwdriver Bits and Nutsetters
Dimensions
Tool Insertion Size | 1/4 in Hex |
Overall Length | 2 9/16 in |
Fastening Size | 1/4 in, 7 mm, 5/16 in, 8 mm, 3/8 in, 10 mm, 11 mm, 12 mm, 1/2 in, 13 mm |
Details
Measurement System | Metric |
Material | Chrome Molybdenum Alloy Steel |
Features | Bi-Directional Design for Removing or Tightening Damaged Fasteners, Dual Sized Sockets Designed to Work With Both SAE and Metric Fasteners, High-Visibility Laser Etched Markings Provide Quick Size Identification, Minus-Size Sockets Fit a Wider Range of Damaged Fasteners, Tapered Entry Easily Seats on a Damaged Fastener, Torsion Zone Offers Up to 50X Longer Life in High Torque Impact Applications |
Includes | Gearcase |
Impact Rated | Yes |
Magnetized Tip | No |
Number of Nutsetters Included | 16 |
Slide to Clean | No |
Finish | Black Oxide |
Item | Nutsetter |
Description
Nutsetter, Measurement System Metric, Fastening Size 1/4 in, 7 mm, 5/16 in, 8 mm, 3/8 in, 10 mm, 11 mm, 12 mm, 1/2 in, 13 mm, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated Yes, Magnetized Tip No, Finish Black Oxide, Material Chrome Molybdenum Alloy Steel, Slide to Clean No, Number of Nutsetters Included 16, Tool Brand GEARWRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes (GT245017)
- NACHI Aqua EX Oil Hole 25D - 5/16 (1519515)
- PROTO Satin Open-End Wrench - 5/8" x 3/4" (J3031)
- MAYHEW Cold Chisel, 1 In. x 18 In. (10222)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF344516)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4160)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4300)
- KO-KEN Stud Bolt Setter M6 X 1.0 32mm 3/8 Sq. Drive (13103M-6(1.0))
- VEGA Mag Nutsetter x 1-3/4 in Carabiner Set (145MNCS5)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34612)
- BOSCH Nutsetters, Fastening Size 1 7/8", Hex (ITNSV105)
- Gearwrench Screwdrivers and Nutdrivers