Shop All Ratcheting Wrench Sets
Gearwrench
16 Piece 120XP™ Universal Spline XL Ratcheting Combination SAE Wrench Set
Mfr # 86451
Zoro # G0441920
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Universal Spline, XL Combination, Standard
- Finish Full Polish Chrome
- Number of Pieces 16
- Includes (16) 120XP Universal Spline XL Ratcheting Combination Wrenches: 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86451
- Zoro # G0441920
- UPC # 099575864513
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Details
SAE or Metric | SAE |
Wrench Style | Universal Spline, XL Combination, Standard |
Finish | Full Polish Chrome |
Number of Pieces | 16 |
Includes | (16) 120XP Universal Spline XL Ratcheting Combination Wrenches: 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Ratcheting | Yes |
Offset | 0 Degrees |
Min. Arc Swing | 3 Degrees |
Measurement Type | SAE |
Item | Ratcheting Wrench Set,16 pc.,120XP |
Description
Ratcheting Wrench Set,16 pc.,120XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7-1/2" Wire Cutter, Shear Cut (95 61 190)
- BOSCH Laser Square (GTL2)
- AMPCO SAFETY TOOLS Speed Handle, 1/2 ", 3/4 " Dr, 16 " (W-286)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (9702D)
- GEARWRENCH 20 Piece 12 Point Stubby Combination SAE/Metric Wrench Set (81903)
- GEARWRENCH 3 Pc. 90T Cushion Grip Locking Flex Head Rtchet Set (81298T)
- GEARWRENCH 7 Piece SAE Stubby Flex Set (EHT9570)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting SAE Wrench Set (86142)
- GEARWRENCH 12 Piece Metric XL Locking Flex Head Ratcheting Wrench Set (EHT85698)
- GEARWRENCH 11 Piece 120XP™ Universal Spline XL Flex Head Ratcheting Combination SAE Wrench Set (86247)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 1/2" (KTI-41216)
- Gearwrench Ratcheting Wrench Sets