Shop All Nail Pullers, Wrecking and Pry Bars
Gearwrench
16" Aligning Pry Bar
Mfr # 70-503G
Zoro # G7260360
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Aligning Pry Bar, Alloy Steel For Maximum Strength And Durability, Tapered End Is Perfect For Aligning Bolt Holes Ensuring Proper Assembly, Ideally Used In Construction, Automotive, Industrial And Mro Applications, Chiseled Edge Is Designed For Demolition, Prying, And Aligning
- Material Alloy steel
- Overall Length 16"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 70-503G
- Zoro # G7260360
- UPC # 099575705038
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16" |
Details
Color | Black |
Features | Aligning Pry Bar, Alloy Steel For Maximum Strength And Durability, Tapered End Is Perfect For Aligning Bolt Holes Ensuring Proper Assembly, Ideally Used In Construction, Automotive, Industrial And Mro Applications, Chiseled Edge Is Designed For Demolition, Prying, And Aligning |
Material | Alloy steel |
Pry Bar Sub-Category | Pry Bars |
Item | Pry Bar |
Description
Pry Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x2.5 HSS Plug Tap and 17.50mm HSS Drill Bit (POUM20X2.5)
- SUPER TOOL Reduced Shank Counterbore, 1-1/4" D (52240)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- WESTWARD Screw Pitch Gage (615-6351)
- GEARWRENCH 14" Aligning Pry Bar (70-501G)
- GEARWRENCH Extendable Indexable Pry Bar, Wedge End, 48 in Overall Length, 7/8 in Bar Width, 6 in End Width (82248)
- GEARWRENCH Indexable Pry Bar, Overall Length 44 (DKB446X)
- GEARWRENCH 8” Indexing Pry Bar (82208)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- GEARWRENCH 3 Pc Indexing Pry Bar Set 8, 10 16 (KDT82301D)
- BOSCH 54 Pry Bar / Jimmy Bar 1 Dia (7421A)
- Gearwrench Pullers and Separators