Shop All Combination Wrenches
Gearwrench
15mm 6 Point Combination Wrench
Mfr # 81763
Zoro # G0435815
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Large Size Stamp on Open End, Offset Box End for Better Access, Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque, Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding, Bright Full Polished
- Overall Length 7 3/4 in
- Number of Points 6
- Finish Chrome
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81763
- Zoro # G0435815
- UPC # 099575817632
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/4 in |
Head Size | 15 mm |
Wrench Length Style | Standard |
Description
Full Polish Combination Wrench,15mm,6 Pt, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 7 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 3 in. x 18 in. Belt Sander (Tool Only) (2832-20)
- HHIP 61 Piece #1-60 High Speed Steel Wire Gage Drill Set (5001-1060)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-5)
- ZORO SELECT Peak Pole with Dome Cap (TT11C5545PDG)
- GEARWRENCH 114 90T 12 PT Combi Ratchet Wrench (KDT86956)
- GEARWRENCH 28mm 12 Point Long Pattern Combination Wrench (81753)
- GEARWRENCH 1-3/4" 72-Tooth 12 Point Ratcheting Combination Wrench (9050D)
- GEARWRENCH 22mm 90T 12 PT Combi Ratchet Wrench (KDT86922)
- GEARWRENCH 1-3/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9062D)
- GEARWRENCH 2-1/16" 12 Point Long Pattern Satin Combination Wrench (81824)
- WESTWARD Wrench, Combination, Metric, 11mm (54PP49)
- Gearwrench Combination Wrenches