Shop All Ratcheting Wrenches
This Product is Discontinued
Gearwrench
15mm 12 Point Stubby Flex Head Ratcheting Combination Wrench (Discontinued)
Mfr # 9556
Zoro # G0427309
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 4.646"
- SAE or Metric Metric
- Wrench Style Combination, Stubby, Flex Head, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 9556
- Zoro # G0427309
- UPC # 082171095566
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4.646" |
Size | 15mm |
Details
Finish | Full Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Combination, Stubby, Flex Head, Open End |
Material | Alloy steel |
Item | Combination Ratcheting Wrench,15mm |
Description
Combination Ratcheting Wrench,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.