Shop All Combination Wrenches
Gearwrench
15/16" 6 Point Combination Wrench
Mfr # 81780D
Zoro # G202562549
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness End A: 0.429 in; End B: 0.579 in
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
- Overall Length 13-1/42 in
- Head Size 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81780D
- Zoro # G202562549
- UPC # 99575817809
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13-1/42 in |
Head Size | 15/16 in |
End A Width | 1.945 in |
End B Width | 1.327 in |
Details
Head Thickness | End A: 0.429 in; End B: 0.579 in |
Ratcheting Configuration | Non-Ratcheting |
Wrench Product Grouping | Wrenches |
Number of Points | 6 |
End B Drive Type | 6 Point |
End A Drive Type | Open End |
Ratcheting | No |
Measurement Type | SAE |
Head Offset Angle | 15° |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Wrench Adjustable w Grip Handle 6in (083-11160)
- KNIPEX Tweezers, ESD, Round, Serrated, 5-3/4 In, Blk (92 78 77 ESD)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- BOJO TOOLS Air Chisel Scraper, 2" delicate (AHS-29-XNGL)
- GEARWRENCH Combo Wrench Ratch 19Mm (9119)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 30mm (81744)
- GEARWRENCH 34mm 72-Tooth 12 Point Ratcheting Combination Wrench (9134D)
- GEARWRENCH 2-1/16" 12 Point Long Pattern Satin Combination Wrench (81824)
- GEARWRENCH 5/8" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85580)
- GEARWRENCH 6mm 90T 12 PT Combi Ratchet Wrench (KDT86906)
- TEKTON 1/4 Inch Stubby Combination Wrench (18041)
- Gearwrench Combination Wrenches