Shop All Socket Sets
Gearwrench
15 Piece 1/2" Drive 6 Point Standard SAE Mechanics Tool Set
Mfr # 80706
Zoro # G0443409
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Measurement Type SAE
- Number of Pieces 15
- Drive Size 1/2"
- Product Type SAE Socket Set,15 pc.,1/2in Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80706
- Zoro # G0443409
- UPC # 99575807060
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Impact Rated | No |
Measurement Type | SAE |
Number of Pieces | 15 |
Product Type | SAE Socket Set,15 pc.,1/2in Drive |
Description
SAE Socket Set,15 pc.,1/2in Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1 Cut L (12321)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 5 (M6N-0810-3)
- TECHNIKS Tapping Collet, 0.381 in. Shank, ER16 (05320-381)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/16 (C23621)
- GEARWRENCH 51 Piece 1/4" Drive 6 Point 120XP™ Standard & Deep SAE/Metric Mechanics Tool Set (80300P)
- GEARWRENCH 39-Piece Vortex Bit Socket Set 1/4 in. (13mm) and 3/8 in. (20mm) Dr. (EHT890040)
- GEARWRENCH 49 Piece 1/2" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80700D)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Standard Metric Socket Set (80552)
- GEARWRENCH 23 Piece 1/2" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (80707)
- GEARWRENCH 15 Piece 1/2" Drive 12 Point Standard SAE Socket Set (80731)
- PERFORMANCE TOOL 52-Pc 1/4, 3/8 & 1/2 In Dr. Socket Set Tool Set, W1172 (W1172)
- Gearwrench Sockets & Ratchets