Shop All Interchangeable Head Torque Wrenches
Gearwrench
14mm x 18mm Box End Interchangeable Head 1"
Mfr # 89584
Zoro # G607466138
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 89584
- Zoro # G607466138
- UPC # 099575895845
- Country of Origin Taiwan, Province of China
- Category Interchangeable Head Torque Wrenches
Details
Item | Box End Interchangeable Head 1",14mm x |
Description
Box End Interchangeable Head 1 In.,14mm x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84341N)
- MAYHEW 4PC Mini Hook Pick Set Display (MAY60003)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- HHIP 8-32NC H3 2 Flute Spiral Point Plug Tap (1011-6044)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 19mm (89502)
- GEARWRENCH 14mm x 18mm Interchangeable Teardrop Flex Ratchet Head 1/2" Drive (89619)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 13mm (89496)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 10mm (89493)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/2 QUICK 4-20 N·m Size of mount 9x12 mm (50184002)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 15/16" (BH 15/16)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- Gearwrench Torque Wrenches