Shop All Straight Flute Taps
This Product is Discontinued
Gearwrench
14mm x 1.25 NF Plug Tap (Discontinued)
Mfr # 82850N
Zoro # G0448939
This Product is Discontinued
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 82850N
- Zoro # G0448939
- UPC # 099575028502
- Country of Origin China
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Tap,14 x 1.25 Plug, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.