Shop All Combination Wrenches
Gearwrench
14mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench
Mfr # 85514D
Zoro # G7790057
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Chrome
- Number of Points 12
- Overall Length 10 in
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 85514D
- Zoro # G7790057
- UPC # 99575855146
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 in |
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome |
Number of Points | 12 |
Reversing | No |
Tether Style | Tether Capable |
Measurement Type | Metric |
Description
Ratcheting Combination Wrench, Chrome, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2-1/4" Combination Wrench (7023-1032)
- CRESCENT SLM TAPER FILE SNGL 4"" (14106MN)
- ROTOZIP 1" Diamond Hole Saw (XC-T1000)
- DRILL AMERICA 7/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/64)
- GEARWRENCH 9mm 90T 12 PT Combi Ratchet Wrench (KDT86909)
- GEARWRENCH 7/8" 6 Point Combination Wrench (81779)
- GEARWRENCH 12mm 6 Point Combination Wrench (81760D)
- GEARWRENCH 1-3/8" 12 Point Long Pattern Combination Wrench (81816)
- GEARWRENCH 12mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85512D)
- GEARWRENCH 34mm 72-Tooth 12 Point Ratcheting Combination Wrench (9134D)
- GEARWRENCH 24mm 90T 12 PT Combi Ratchet Wrench (KDT86924)
- Gearwrench Combination Wrenches