Shop All Ratcheting Wrenches
Gearwrench
14mm 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86414
Zoro # G0427205
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6, 12
- Overall Length 9 1/4 in
- SAE or Metric Metric
- Wrench Style XL Combination, Spline, Open End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 86414
- Zoro # G0427205
- UPC # 099575864148
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 1/4 in |
Size | 14mm |
Head Size | 14 mm |
Wrench Length Style | Extra Long |
Description
Combination Ratcheting Wrench,14mm, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 9 1/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .011"-.75", 740 pcs. (101101400)
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- BOSCH Cobalt Jobber Length Drill Bit 10pk. (CO2141)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (J7436H)
- GEARWRENCH 7 Piece 120XP™ Universal Spline XL Ratcheting Combination SAE Wrench Set (86452)
- GEARWRENCH 15/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86444)
- GEARWRENCH RATCH WRENCH FLEXHD 3/4"" (9712)
- GEARWRENCH E-Torx Double Box Ratcheting Wrench - E10 x E12 (EHT9221)
- GEARWRENCH 1-1/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86956)
- GEARWRENCH 11/32" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86130)
- GEARWRENCH 13/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86950)
- Gearwrench Wrenches