Shop All Ratcheting Wrenches
Gearwrench
14mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench
Mfr # 86114
Zoro # G0442167
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 15.9"
- SAE or Metric Metric
- Wrench Style XL, Spline, Flex Head
- Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 86114
- Zoro # G0442167
- UPC # 099575861147
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 15.9" |
Size | 14mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Wrench Style | XL, Spline, Flex Head |
Item | Ratcheting Wrench,14mm,120XP,XL,GearBox |
Description
If you need a high-quality ratcheting wrench, the GEARWRENCH 86114 14mm 120XP‚Ñ¢ Universal Spline XL GearBox‚Ñ¢ Flex Head Ratcheting Wrench is what you are looking for. Featuring an XL design, this ratcheting wrench offers a 15.9" overall length and a 14mm size. The full polish chrome finish gives it a sleek look that will complement your tool box perfectly. This ratcheting wrench has a spline and flex head design that helps to provide greater access in confined spaces. If you want to invest in quality tools for your next project, the GEARWRENCH 86114 14mm 120XP‚Ñ¢ Universal Spline XL GearBox‚Ñ¢ Flex Head Ratcheting Wrench is one of the best options out there.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" SAE Socket, 6 Points (4426)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 23/32 in L (J49907/32)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032M)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- GEARWRENCH 17mm 12 Point Stubby Combination Wrench (81641)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination Metric Wrench Set (9550)
- GEARWRENCH RATCH WRENCH FLXHD 5/16"" (9705)
- GEARWRENCH 3/4" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85584)
- GEARWRENCH 1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85576)
- GEARWRENCH 11mm 90-Tooth 12 Point Ratcheting Combination Wrench (86911)
- TEKTON 5/8 Inch Reversible Ratcheting Combination Wrench (WRN56012)
- Gearwrench Ratcheting Wrenches