Shop All Combination Wrench Sets
Gearwrench
14mm 12 Point Long Pattern Combination Wrench
Mfr # 81671
Zoro # G3217256
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Combination, Long Pattern
- Range of Lengths 8.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81671
- Zoro # G3217256
- UPC # 099575816710
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 8.74" |
Wrench Head Sizes | 14mm |
Overall Length | 8 3/4 in |
Head Size | 14 mm |
Wrench Length Style | Long |
Description
Wr Comb Lng Pat 14Mm, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Auger Bits, 1in Bit Size, Length 7.5in (49916)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5/32 (C23351)
- MITUTOYO Digital Micrometer, Blade, 1 to 2", SPC (422-331-30)
- GEARWRENCH 12 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9620N)
- GEARWRENCH 11/32" 12 Point Long Pattern Combination Wrench (81653)
- GEARWRENCH 10 Piece 12 Point Stubby Combination Metric Wrench Set (81904)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Open End Ratcheting Metric Wrench Set (85597)
- GEARWRENCH 22mm 12 Point Long Pattern Combination Wrench (81679)
- GEARWRENCH 5 Piece SAE 12 Point Long Pattern Combination Wrench Set (81921)
- TEKTON Combination Wrench Set with Holder, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB92301)
- Gearwrench Combination Wrench Sets