Shop All Sockets
Gearwrench
1/4" x 6" Socket Shaft
Mfr # 311902GR
Zoro # G0446717
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 6"
- Material Alloy steel
- Finish Full Polished Chrome
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 311902GR
- Zoro # G0446717
- UPC # 082171019029
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 6" |
Details
Material | Alloy steel |
Finish | Full Polished Chrome |
Item | Socket Shaft |
Tether Ready | No |
Product Type | Socket,Shaft 1/4 in.,Shank x 6 in. |
Description
Socket,Shaft 1/4 in.,Shank x 6 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 30 oz. (3377.140)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986901)
- CLEVELAND Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14386)
- HYDE Scraper, Stiff, 2", Brass (02320)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 9/16" (80346)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1" (80362)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 7/8" (80609)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-9/16" (80876)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 7/16" (80512)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 1/4" (80509)
- GREY PNEUMATIC SKT 3/4" DR X 3" EXT W/ FRICTION BALL IM (GP3003EB)
- Gearwrench Sockets