Shop All Wood Drilling Bits
Gearwrench
1/4" x 6" Magnetic Bit Shaft
Mfr # 310902GR
Zoro # G0438971
original price:
$5.79
10% off
new price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 310902GR
- Zoro # G0438971
- UPC # 082171009020
- Country of Origin Taiwan, Province of China
- Category Wood Drilling Bits
Details
Item | Magnetic Bit,Shaft 1/4in,Shank x 6in |
Description
Magnetic Bit,Shaft 1/4in,Shank x 6in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31PH32)
- KIPP Star Grip, DIN 6336 Similar, D=M05X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X20)
- LEATHERMAN Mut, Multi-Tool Punch, 1/8 In (930363)
- VIM PRODUCTS VIM Tools Punch/Chisel Holder, Screw Clamps to 3/4 in. Chisels (V160)
- GEARWRENCH 1/4" x 3-1/2" Magnetic Bit Shaft (310901GR)
- GEARWRENCH 1/4" x 10" Magnetic Bit Shaft (310903GR)
- WOODOWL Center Tapered Drill #9 - 3/16" (00717)
- EAZYPOWER Bit Drill Hing/Brkt Set (81779)
- MILWAUKEE TOOL 15/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- IRWIN Drill Bit, 1 In (87916)
- DISCO Drill Bit, 21/32" dia. w/1/2" Shank (12996)
- Gearwrench Wood Drilling Bits