Shop All Screwdrivers
Gearwrench
1/4" x 24" Slotted Dual Material Screwdriver
Mfr # 80076H
Zoro # G2825712
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 0.25"
- Shank Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80076H
- Zoro # G2825712
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 0.25" |
Shank Length | 24 in |
Details
Item | Dual Material Screwdriver |
Tip Style Group | Slotted |
Description
Dual Material Screwdriver, Tip Size 0.25 In.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Anvil Micrometer Set, 12 to 16" Range (224.1DRLZ)
- LFI Pinch Point Pry Bar, 36 in. L, HCS, Blue (ER0065)
- MILWAUKEE TOOL 14 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7940)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- GEARWRENCH 1/8" x 3" Cabinet Dual Material Screwdriver (80015H)
- GEARWRENCH #0 x 2-1/2" Phillips? Dual Material Screwdriver (80000H)
- GEARWRENCH #3 x 6" Phillips? Dual Material Screwdriver (80011H)
- GEARWRENCH 1/4" x 1-1/2" Slotted Dual Material Screwdriver (80012H)
- GEARWRENCH 5/16" x 6" Slotted Dual Material Screwdriver (80023H)
- GEARWRENCH #2 x 1-1/2" Phillips? Dual Material Screwdriver (80005H)
- SURTEK Blue Screwdriver Round Shank Cabinet Tip 3/16X6 (D334)
- Gearwrench Screwdrivers and Nutdrivers