Shop All Screwdriver Bits
This Product is Discontinued
Gearwrench
1/4" Square Shaft to 1/4" Square Shaft Adapter (Discontinued)
Mfr # 890007GD
Zoro # G0444048
This Product is Discontinued
Key Features
- Bit Style Square
- Hex Shank Size 1/4"
- SAE or Metric SAE
- Point Size 1/4"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 890007GD
- Zoro # G0444048
- UPC # 082171900075
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 1/4" |
Details
Bit Style | Square |
Fastening Tool Item | Socket Bit |
Item | Shaft Adapter,1/4 in. to 1/4 in. |
SAE or Metric | SAE |
Impact Rated | No |
Description
Shaft Adapter,1/4 in. to 1/4 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.