Shop All Socket Sets
Gearwrench
14 Piece 3/8" Drive 12 Point Standard Metric Socket Set
Mfr # 80560
Zoro # G0443381
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Number of Pieces 11
- Impact Rated No
- Product Type SAE Socket Set,11 pc.,3/8in Drive 12 pt.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80560
- Zoro # G0443381
- UPC # 099575805608
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Number of Pieces | 11 |
Impact Rated | No |
Item | Socket Set |
Product Type | SAE Socket Set,11 pc.,3/8in Drive 12 pt. |
Description
SAE Socket Set,11 pc.,3/8in Drive 12 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN RotaCut Hole Cutter Master Kit Fractional (11085)
- MALCO Drill Clamp for 1ELH1 Shear (TSDC)
- MAKITA Collet with Nut (193214-9)
- HOUGEN 13/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18226)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Teardrop Ratchet Set (81206T)
- GEARWRENCH 23 Piece 1/2" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (80707)
- GEARWRENCH 18 Piece 1/2" Drive 6 Point Standard Metric Mechanics Tool Set (80708)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme (80557)
- GEARWRENCH 7 Pc 14 Drive 6 Point Flex SAE Socket Set (KDT80310D)
- GEARWRENCH 26 Piece 1/4" Drive 12 Point Standard SAE Mechanics Tool Set (80313)
- KO-KEN Socket set 4-14mm 6 Point 200mm S-series 12 pieces 1/4 Sq. Drive (RS2400MZ/12)
- Gearwrench Socket Sets