Shop All Socket Sets
Gearwrench
14 Piece 3/8" Drive 12 Point Deep Metric Socket Set
Mfr # 80562
Zoro # G0927633
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (14) 3/8" Drive 12 Point Deep Metric Socket Set, Socket Rail
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80562
- Zoro # G0927633
- UPC # 99575805622
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Deep Socket Set |
Includes | (14) 3/8" Drive 12 Point Deep Metric Socket Set, Socket Rail |
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 14 |
Description
Set Skt,Dp Met 3/8Dr 12Pt 14pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Perform MC232-02.5A4B-WJ30ED (MC232-02.5A4B-WJ30ED)
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT14)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34335CLB72360)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D181)
- GEARWRENCH 10 Piece 1/4" Drive 12 Point Standard SAE Socket Set (80307D)
- GEARWRENCH 14 Piece 3/8" Drive 12 Point Standard Metric Socket Set (80560)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Dual Material Teardrop Ratchet Set (81207T)
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Standard Metric Socket Set (80306)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- GEARWRENCH 11 Piece 3/8" Drive 12 Point Deep SAE Socket Set (80563)
- KD TOOLS 1/4", 3/8" Drive SAE, Metric, 68 pcs (83000)
- Gearwrench Socket Sets