Shop All Impact Socket Sets
Gearwrench
14 Piece 1/4" Drive 6 Point Standard Impact Metric Socket Set
Mfr # 84907
Zoro # G0437206
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Number of Pieces 14
- Impact Rated No
- Product Type Impact Socket Set,14pc,Metric,1/4in Dr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84907
- Zoro # G0437206
- UPC # 099575849077
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Number of Pieces | 14 |
Item | Impact Socket Set |
Impact Rated | No |
Product Type | Impact Socket Set,14pc,Metric,1/4in Dr |
Description
Impact Socket Set,14pc,Metric,1/4in Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Starter/Marking Punch, 3 Piece (33)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- BOSCH Hammer Steel 1 1/8 Hex, Flat Chisel (HS2863)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-08-09)
- GEARWRENCH 25 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE Socket Set (84919N)
- GEARWRENCH 28 Piece 1/4" Drive 6 Point Standard & Deep Impact Metric Socket Set (84901)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact Metric Socket Set (84948N)
- GEARWRENCH 10 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86071)
- GEARWRENCH 7 Piece 1/4" & 3/8" Drive SAE Bolt Biter™ Impact Extraction Socket Set (83911)
- GEARWRENCH 15 Piece 1/2" Drive 6 Point Standard Universal Impact Metric Socket Set (84939N)
- SUNEX 14 Pc. 3/4" Drive Deep SAE Impact Socket Set (4638)
- Gearwrench Sockets & Ratchets