Shop All Impact Socket Sets
Gearwrench
14 Piece 1/2" Drive 6 Point Deep Impact Metric Socket Set
Mfr # 84955N
Zoro # G7062128
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 17
- Impact Rated No
- Product Type Impact Socket Set,Metric,1/2" D,17pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 84955N
- Zoro # G7062128
- UPC # 099575049552
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 17 |
Item | Impact Socket Set |
Impact Rated | No |
Product Type | Impact Socket Set,Metric,1/2" D,17pcs. |
Description
Impact Socket Set,Metric,1/2 In. D,17pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Carbide Annular Cutter, 2-7/16" X 4" (9-1-478 C)
- SP AIR 1/4" Heavy-Duty 90 Angle Die Grinder (SP-7211)
- KRAFT TOOL Replacement Handle w/Handle Clamp, 54 ft. (GG014-04)
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-5261)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Deep Impact SAE Socket Set (84915N)
- GEARWRENCH 19 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set (84934N)
- GEARWRENCH 25 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84933N)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact SAE Socket Set (84931N)
- GEARWRENCH 7 Pc 14 38 Drive Metric Bolt Biter Impact Extraction Socket Set (KDT87911)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Impact SAE Socket Set (84910N)
- WILLIAMS Impact Socket Set, 3/4"Drive, Hex, 9 Pieces (38903)
- Gearwrench Impact Socket Sets