Shop All Socket Sets
Gearwrench
14 Piece 1/2" Drive 12 Point Deep SAE Socket Set
Mfr # 80732
Zoro # G6041020
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Pieces 14
- Impact Rated No
- Measurement Type SAE
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80732
- Zoro # G6041020
- UPC # 099575807329
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 14 |
Impact Rated | No |
Measurement Type | SAE |
Item | Deep Socket Set |
Tether Style | Tether Capable |
Product Type | Set Skt Dp Sae 1/2Dr 12Pt 14Pc |
Description
Set Skt Dp Sae 1/2Dr 12Pt 14Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS 80 Series Upholstery Corded Stapler With Auto Fire/Long Magazine (BS8016AF)
- DEWALT 1" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5818)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- HOLEX Digital caliper ABS with rod type depth gauge- Measuring range: 150 (412818 150)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Deep Metric Socket Set (80554)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 30 Pieces 1/4" to 1" , Chorme (80569)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- GEARWRENCH 11 Piece 3/8" Drive 6 Point Deep SAE Socket Set (80555)
- GEARWRENCH 14 Piece 1/4 Drive 6 Point Metric Mechanics Tool Set (80326)
- GEARWRENCH 1/4" Drive Mechanics Tool Set Metric 22 Pieces 4mm to 14mm, 2, 5, 6, 7-3/4 , Chorme (80327)
- VIM PRODUCTS VIM Tools 7-Piece Dual Drive Fractional SAE Shallow Chrome Sockets Set (DD400)
- Gearwrench Sockets & Ratchets