Shop All Impact Universal Joints
Gearwrench
1/4" Drive X-Core™ Pinless Impact Universal Joint
Mfr # 84180
Zoro # G8595017
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 1.55"
- Material Chrome Molybdenum Alloy Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84180
- Zoro # G8595017
- UPC # 099575841804
- Country of Origin China
- Category Impact Universal Joints
Dimensions
Drive Size | 1/4" |
Overall Length | 1.55" |
Details
Item | Impact Socket |
Material | Chrome Molybdenum Alloy Steel |
Finish | black oxide |
Description
Impact Universal Joint,1/4 In. Drive,Pinless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 4 mm Tip Size (BLM4)
- GEAR KEEPER Snap-On Clip, 3 in. L, SS, Threaded Stud (AC0-1004)
- PROTO 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (J5430H)
- PALMGREN Buffer, 8", 3/4 HP, 115/230V (9682083)
- GEARWRENCH 3/4" Drive Impact Universal Joint (84889)
- GEARWRENCH 6 Piece 1/4" Drive 6 Point Standard Universal Impact SAE Socket Set (84904)
- GEARWRENCH 1" Drive Impact Universal Joint (84296)
- GEARWRENCH 3/8" Drive X-Core™ Pinless Impact Universal Joint (84440)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive X-Core™ Pinless Impact Universal Joint Set (84960)
- PROTECTIONPRO 0.50 in. Drive Pinless Universal Impact Socket- 0.50 in. (PR3046505)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 1 3/32 in L (J77510MP)
- Gearwrench Sockets & Ratchets