Shop All Bit Sockets
Gearwrench
1/4" Drive Torx® Bit Socket T8
Mfr # 80171
Zoro # G0433548
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Drive Size 1/4"
- Finish Full Polished Chrome
- Overall Length 1.53"
- Number of Pieces 1
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80171
- Zoro # G0433548
- UPC # 099575801716
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | T-8 |
Bit Length | 0.984" |
Details
Finish | Full Polished Chrome |
Item | Socket |
Number of Pieces | 1 |
SAE or Metric | SAE |
Number of Points | 6 |
Drive Type | Torx |
Description
Drive Torx Pressfit Bitsocket,1/4in,t-8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Pin Pilot Universal 4 (63134998340)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEJ3)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.2A31X25)
- GEARWRENCH 10 Piece 3/8 Drive Ratcheting Crowfoot Metric Wrench Set (89119)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T45 (80457)
- GEARWRENCH 3/8" Drive Ball End Hex Bit Metric Socket 4mm (82500)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 6mm (82541)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 11mm (80432)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 6mm (80427)
- GEARWRENCH 74 Piece 1/4”, 3/8”, 1/2” Drive Metric Bit Socket Set in Foam Storage Tray (GWMSBSKCBMM)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 1/4 in L (SZ-15)
- Gearwrench Sockets & Ratchets