Shop All Bit Socket Sets
This Product is Discontinued
Gearwrench
1/4" Drive Stubby Hex Bit Set, Metric, 9 pcs (Discontinued)
Mfr # 81160
Zoro # G7077771
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Number of Pieces 9
- Impact Rated No
- Product Type Stubby Hex Bit Set,1/4" D,Metric ,9pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81160
- Zoro # G7077771
- UPC # 099575811609
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Number of Pieces | 9 |
Item | Stubby Hex Bit Set |
Impact Rated | No |
Product Type | Stubby Hex Bit Set,1/4" D,Metric ,9pcs. |
Description
This GEARWRENCH 81160 1/4" Drive Hex Bit Socket Set is a great addition to your tool collection. It includes metric sizes and has a 9-piece set. This stubby hex bit socket set comes in metric measurements and has 9 pieces. The GEARWRENCH 81160 1/4" Drive Hex Bit Socket Set will give you the versatility you need for all of your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.