Shop All Socket Adapters
Gearwrench
1/4" Drive Pass-Thru™ Quick-Release Adapter
Mfr # 231061GR
Zoro # G0441108
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Pieces 1
- For Use With 1/4" Pass Thru Ratchet
- Drive Type Pass Thru
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 231061GR
- Zoro # G0441108
- UPC # 082171310614
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Item | Adapter |
For Use With | 1/4" Pass Thru Ratchet |
Drive Type | Pass Thru |
Description
Quickrelease Adapter,1/4in,drivepassthru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 14 Piece Metric L-Shape Hex Key Set, 10614 (10614)
- DYNAMIC 12Pcs Metric Stubby Flex Head, Combo Ratcheting Wrench Set, 8mm-19mm (D076608)
- MILWAUKEE TOOL & EQUIPMENT Morgan 150 Machinist Vise (1115000)
- DRILL AMERICA 15/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/32)
- GEARWRENCH 3/4" Drive 3/4" F x 1/2" M Adapter (81406)
- GEARWRENCH 1/2" Drive 1/2" F x 3/8" M Adapter (81354)
- GEARWRENCH 1/2" Drive 1/2" F x 3/4" M Adapter (81355)
- GEARWRENCH 3/8" Drive Pass-Thru™ Quick-Release Adapter (231062GR)
- GEARWRENCH 3/4" Drive 3/4" F x 1" M Adapter (81407)
- GEARWRENCH 4 Piece 1/4", 3/8" & 1/2" Drive Adapter Set (81217)
- POWERBUILT 1/4" Drive Bit Coupler Fits 1/4" Bits (641689)
- Gearwrench Socket Adapters