Shop All Socket Sets
Gearwrench
1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme
Mfr # 80300
Zoro # G0444206
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Meets/Exceeds ASME B107.1, B107.5M, B1007.10
- Socket Depth Standard/Deep
- Number of Points 6
- Impact Rated No
- Number of Pieces 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80300
- Zoro # G0444206
- UPC # 099575803000
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Depth | Standard/Deep |
Sizes Included | 3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16",4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm. |
Socket Size Range | 3/16" to 9/16", 4mm to 15mm. |
Drive Size | 1/4" |
Overall Length | Various |
Details
Meets/Exceeds | ASME B107.1, B107.5M, B1007.10 |
Number of Points | 6 |
Impact Rated | No |
Number of Pieces | 51 |
Standards | ASME B107.1, B107.5M, B1007.10 |
Sockets Included | Yes |
Features | Full Polish Chrome Sockets With Large Hard Stamp Size Markings; Includes Storage Case; 84 Tooth Full Polish Chrome Thin Profile Ratchet; Knurled Full Polish Chrome Extensions; Included Thumbwheel Ratchet for Access in Tight Spaces; Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding. |
Measurement Type | SAE/Metric |
Ratchets Included | Teardrop Ratchet |
Deep Socket Point Styles Included | 6 |
Std. Socket Point Styles Included | 6 |
SAE or Metric | SAE + Metric |
Item | Mechanics Tool Set |
Tether Capable | Not Tether Capable |
Finish | Chorme |
Product Type | Socket Set51 Pc.,1/4in Drive, 6 Pt. |
Description
Socket Set51 Pc.,1/4in Drive, 6 Pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- GRAY TOOLS 41mm Striking Face Box Wrench, 45° Offset Head (66941)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- GEARWRENCH 51 Piece 1/4" Drive 6 Point 120XP™ Standard & Deep SAE/Metric Mechanics Tool Set (80300P)
- GEARWRENCH 10 Piece 1/4" Drive 12 Point Standard SAE Socket Set (80307D)
- GEARWRENCH 37 Piece 1/2" Drive 12 Point Standard & Deep Metric Socket Set (80730)
- GEARWRENCH 3 Pc. 1/4", 3/8" & 1/2" Drive Black SAE Socket Storage Tray Set (83118)
- GEARWRENCH 5 Piece 1/4" Drive 6 Point 8mm Socket Set (80102)
- GEARWRENCH 14 Piece 1/4 Drive 6 Point Metric Mechanics Tool Set (80326)
- STEELMAN 12-Piece 1/4" Drive Shallow Depth 6-Point Chrome SAE Socket Set (78154)
- Gearwrench Sockets & Ratchets