Shop All Socket Sets
Gearwrench
1/4" Drive Mechanics Tool Set SAE 22 Pieces 3/16" to 1/2" , Chorme
Mfr # 80325
Zoro # G0443445
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratchets Included Teardrop Ratchet
- Impact Rated No
- Tether Capable Not Tether Capable
- Handle Material Ergonomic Dual Material
- Socket Depth Standard/Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80325
- Zoro # G0443445
- UPC # 099575803253
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Depth | Standard/Deep |
Sizes Included | 3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",5",2"6",7-3/4" |
Overall Length | Various |
Drive Size | 1/4" |
Socket Size Range | 3/16" to 1/2" |
Details
Ratchets Included | Teardrop Ratchet |
Impact Rated | No |
Tether Capable | Not Tether Capable |
Handle Material | Ergonomic Dual Material |
Features | Full Polish Chrome Sockets With Large Hard Stamp Size Markings; Includes Storage Case; 84 Tooth Full Polish Chrome Thin Profile Ratchet; Knurled Full Polish Chrome Extensions; 1/4" Socket Driver With Ergonomic Dual Material Handle; Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding |
Meets/Exceeds | ASME B107.1, B1007.10 |
Sockets Included | Yes |
Finish | Chorme |
Std. Socket Point Styles Included | 6, 12 |
Number of Points | 6, 12 |
SAE or Metric | SAE |
Item | Mechanics Tool Set |
Number of Pieces | 22 |
Standards | ASME B107.1, B1007.10 |
Measurement Type | SAE |
Deep Socket Point Styles Included | 6 |
Product Type | SAE Socket Set,22 pc.,1/4in Drive |
Description
SAE Socket Set,22 pc.,1/4in Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19738)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Deep Metric Socket Set, 6mm - 19mm (D010007)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- GEARWRENCH 15 Pc Ratcheting Serpentine Belt Tool Set (KDT3680D)
- GEARWRENCH 33 Piece 1/2" Drive 12 Point Standard & Deep SAE Mechanics Tool Set (80714D)
- GEARWRENCH 10 Piece 1/4" Drive 6 Point Standard SAE Socket Set (80303)
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Standard Metric Socket Set (80306)
- GEARWRENCH 49 Piece 1/2" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80700D)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- TEKTON 1/2" Drive SAE, 11 pcs (SHD92105)
- Gearwrench Socket Sets