Shop All Socket Sets
Gearwrench
1/4" Drive Mechanics Tool Set Metric 22 Pieces 4mm to 14mm, 2, 5, 6, 7-3/4 , Chorme
Mfr # 80327
Zoro # G0439279
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Depth Standard/Deep
- Ratchets Included 84 Tooth Teardrop Ratchet 5"
- Impact Rated No
- Std. Socket Point Styles Included 6, 12
- Handle Type Spinner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80327
- Zoro # G0439279
- UPC # 099575803277
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Depth | Standard/Deep |
Overall Length | Various |
Socket Size Range | 4mm to 14mm, 2, 5, 6, 7-3/4 |
Drive Size | 1/4" |
Sizes Included | 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm,12mm, 13mm, 14mm, 2, 5, 6, 7-3/4 |
Details
Ratchets Included | 84 Tooth Teardrop Ratchet 5" |
Impact Rated | No |
Std. Socket Point Styles Included | 6, 12 |
Handle Type | Spinner |
Finish | Chorme |
Item | Mechanics Tool Set |
Measurement Type | Metric |
Handle Material | Ergonomic Dual Material |
Number of Points | 6, 12 |
Meets/Exceeds | ASME B107.5M, B1007.10 |
Features | Includes Storage Case; Full Polish Chrome Sockets With Large Hard Stamp Size Markings; 84 Tooth Full Polish Chrome Thin Profile Ratchet; Knurled Full Polish Chrome Extensions; 1/4" Socket Driver With Ergonomic Dual Material Handle; Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding |
Number of Pieces | 22 |
Sockets Included | Yes |
Deep Socket Point Styles Included | 6, 12 |
Tether Capable | Not Tether Capable |
SAE or Metric | Metric |
Standards | ASME B107.5M, B1007.10 |
Product Type | Metric Socket Set,22 pc.,1/4in Drive |
Description
Metric Socket Set,22 pc.,1/4in Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drive Belt V-pulley (TT3100202G)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (2400J-12)
- KO-KEN Bit Socket 1/2 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-1/2)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEARWRENCH 14 Piece 3/8" Drive 12 Point Standard Metric Socket Set (80560)
- GEARWRENCH 23 Piece 1/2" Drive 6 Point Standard & Deep SAE Mechanics Tool Set (80707)
- GEARWRENCH 39-Piece Vortex Bit Socket Set 1/4 in. (13mm) and 3/8 in. (20mm) Dr. (EHT890040)
- GEARWRENCH 21-Piece GearRatchet Combination SAE and Metric Socket Set (EHT8921)
- GEARWRENCH 57 Piece 3/8" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set (80550)
- GEARWRENCH 89 Piece 1/4” Drive Master Metric Socket Set in Foam Storage Tray (GWMSSKT14MM)
- DYNAMIC Tools 3/8" Drive 14 Piece 6 Point, Std Metric Socket Set, 6mm - 19mm (D010004)
- Gearwrench Socket Sets