Shop All Sockets
Gearwrench
1/4" Drive Magnetic Socket Rail Includes 14 Clips
Mfr # 83126
Zoro # G2195269
original price:
$19.88
5% off
new price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 83126
- Zoro # G2195269
- UPC # 099575083266
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Magnetic Socket Rail |
Description
The GearWrench 83126 1/4" Drive Magnetic Socket Rail is a great addition to your tool collection. It has the ability to hold 14 sockets and fits conveniently in drawers, tool boxes or even on pegboard walls. This magnetic socket rail holds up to 14 SAE sockets. The GearWrench 83126 1/4" Drive Magnetic Socket Rail will make an excellent addition to your tool collection.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #27 (C47582)
- MILWAUKEE TOOL 3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8305)
- ASTRO PNEUMATIC Hot Staple Gun (7600)
- WRIGHT TOOL 1/2" Drive SAE, 13 pcs (450)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 17mm (80385)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1/2" (80614)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 1/4" (80496)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 1" (80508)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 17mm (80752)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 1-1/2" (80680)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5271HAM)
- Gearwrench Sockets & Ratchets