Shop All Socket Extensions
Gearwrench
1/4" Drive Locking Extension 6"
Mfr # 81126
Zoro # G0438545
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Full Polished Chrome
- Number of Pieces 1
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81126
- Zoro # G0438545
- UPC # 099575811265
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Finish | Full Polished Chrome |
Number of Pieces | 1 |
Item | Locking Extension |
Drive Type | Square |
Number of Points | 4 |
Description
Locking Extension,1/4in Dr., 6in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Tap Set (T/A54152)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (2 pk) (49-25-1502)
- GREY PNEUMATIC 3/4" FLAT CHISEL 18" LONG (CH105)
- ELECTRIDUCT Bi-Metal 5.13" Hole Saw with 3/8" Pilot Bit (TL-HOLESAW-513)
- GEARWRENCH 1/2" Drive Extension 10" (81342)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive Flex Extension Set 6" & 8" (87912)
- GEARWRENCH 3/8" Drive Wobble Extension 12" (81249)
- GEARWRENCH 4 Piece 1/4" Drive Wobble Extension Set 2", 4", 6" & 14" (81004D)
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80583)
- GEARWRENCH Torx Socket 1/4" Drive x E5, 0.984" Length, black oxide (80187)
- WESTWARD Socket 1/4 in Dr, 1 in L, Chrome (20HX23)
- Gearwrench Sockets & Ratchets