Shop All Socket Extensions
Gearwrench
1/4" Drive Locking Extension 2"
Mfr # 81123
Zoro # G0438527
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Full Polished Chrome
- Number of Pieces 1
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 81123
- Zoro # G0438527
- UPC # 099575811234
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Finish | Full Polished Chrome |
Number of Pieces | 1 |
Item | Locking Extension |
Number of Points | 4 |
Drive Type | Square |
Description
Locking Extension,1/4in Dr., 2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (T/A57085)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- REGAL CUTTING TOOLS 1/4-28 2 Flt. Drill'N'Tap (007526AS)
- FREUD Rabbeting Router Bit, 1/2 Shank Dia. In. (32-524)
- GEARWRENCH SET 14DR TOOL ACCES SET 7PC (KDT86535)
- GEARWRENCH 3/8" Drive Male Extension Adapter (82803D)
- GEARWRENCH 3 Piece 1/4" Drive Locking Extension Set 2", 3" & 6" (81003)
- GEARWRENCH 3/8" Drive Extension 12" (81244)
- GEARWRENCH 5 Pc 14 Drive Extension Set 2, 3, 6, 10 14 (KDT81002D)
- GEARWRENCH 3 Piece 1/2" Drive Locking Extension Set 3", 5" & 10" (81302)
- CRAFTSMAN Extension, 3-pc 1/4" Drive Locking Exten 1/4" Dr, Full Polish Chrome (CMMT43345)
- Gearwrench Sockets & Ratchets