Shop All Impact Universal Joints
Gearwrench
1/4" Drive Impact Universal Joint
Mfr # 80101
Zoro # G0432875
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Manganese Phosphate
- Material Chrome Molybdenum Alloy Steel (Cr-Mo)
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80101
- Zoro # G0432875
- UPC # 099575801013
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 1/4" |
Details
Item | Impact Universal Joint |
SAE or Metric | SAE |
Finish | Manganese Phosphate |
Material | Chrome Molybdenum Alloy Steel (Cr-Mo) |
Number of Pieces | 1 |
Number of Points | 4 |
Drive Type | Square |
Description
Drive Impact Universal Joint,1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON All Locking Pliers Set (10-Piece) (PLK99904)
- KRAFT TOOL Trowel Sharpener (CF200)
- BON TOOL Bon 84-418 Mixer, Fan Blade, 2 Paddle, 24" X 3/8" (84-418)
- VESSEL MEGADORA JAWSFIT Screwdriver 8PC. Set (9008EVA)
- GEARWRENCH 3/8" Drive X-Core™ Pinless Impact Universal Joint (84440)
- GEARWRENCH 12 Piece 1/4" Drive 6 Point Standard Universal Impact Metric Socket Set (84905)
- GEARWRENCH 1" Drive Impact Universal Joint (84296)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive X-Core™ Pinless Impact Universal Joint Set (84960)
- GEARWRENCH 6 Piece 1/4" Drive 6 Point Standard Universal Impact SAE Socket Set (84904)
- GEARWRENCH 1/4" Drive X-Core™ Pinless Impact Universal Joint (84180)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- Gearwrench Sockets & Ratchets