Shop All Bit Sockets
Gearwrench
1/4" Drive Hex Bit SAE Socket 1/8"
Mfr # 80155
Zoro # G0432236
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gearwrench
- MFR # 80155
- Zoro # G0432236
- UPC # 099575801556
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | 1/8" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Socket Bit |
Finish | Full Polished Chrome |
Impact Rated | No |
Category Type | Socket Bits |
Product Type | Drive Hex Bit Socket,1/4in,1/8in |
Description
Drive Hex Bit Socket,1/4in,1/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18, Mounting: Compression (2NPA9)
- CURRENT TOOLS 1-1/2" to 2" EMT Roller Support (_2-1100)
- BUCKET BOSS Bucketeer 5 Gal. Bucket Tool Organizer, Brown, 600 Poly Ripstop Fabric, 30 Pockets (10030)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5023MH)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/4" (80160)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 5/32" (80157)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 9/16" (80655)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 17mm (82584)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 8mm (80446)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T30 (80538)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 9 mm Tip, 7 in L (45969)
- Gearwrench Bit Sockets