Shop All Bit Sockets
Gearwrench
1/4" Drive Hex Bit SAE Socket 1/4"
Mfr # 80160
Zoro # G0432227
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 80160
- Zoro # G0432227
- UPC # 099575801600
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | 1/4" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Socket Bit |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Impact Rated | No |
Product Type | Drive Hex Bit Socket,1/4in,1/4in |
Description
Drive Hex Bit Socket,1/4in,1/4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 2 (19485)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 50 Grit (S-4WPP-50)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218-T500)
- QUALTOOL Bit Holder, Mag, Hex Drv, 3"L (MBH 1/4)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 5/32" (80157)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/8" (80155)
- GEARWRENCH 3/8" Drive Ball End Hex Bit Metric Socket 8mm (82504)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/8" (80421)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T55 (80455)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 12mm (80661)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T27 Tip, 2 1/4 in L (54TN49)
- Gearwrench Sockets & Ratchets